Beli silver brazing rod di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- SUPERIOR Phosphor Copper BrazingDeskripsi:It has very high fluidity and flows well in gaps. For copper and copper alloy bondingatribut:
- Material: Copper: 93%, phosphorus: 7%
- Length (mm): 500
- Melting Point (°C): 705-805
- Shinfuji Brazing Filler Rod with Fluxatribut:
- Length (mm): 300
- KINDORF Strut ChannelDeskripsi:These strut channels have punched holes along the base at regular intervals that fit threaded rods and bolts. Threaded rods are used with hangers and clips to hang conduit. These strut channels support wiring, plumbing, and mechanical components in electrical and construction applications.atribut:
- UNSPSC: 39121202
- Finish: Electroplated
- Material: Steel
- Overall Width (inch): 1 1/2
- Strut Channel Style: Single
- WESTWARD Brazing Alloy (Batang Las)Deskripsi:Low-fuming bronze brazing alloys create minimal fumes when they are heated. Sometimes called bronze rods, these alloys provide filler metal for joining cast iron to cast iron, cast iron to copper, cast iron to nickel, cast iron to stainless steel, cast iron to steel, copper to nickel, copper to stainless steel, copper to steel, nickel to nickel, nickel to stainless steel, nickel to steel, stainless steel to stainless steel, stainless steel to steel, and steel to steel.atribut:
- Standards: AWS A5.8
- UNSPSC: 23171502
- Alloy Type: Phos Copper
- Container Size (lbs): 1
- Finish/Coating: Bare
- For Joining: Brass to Brass; Brass to Copper; Copper to Copper
- Overall Diameter (inch): 1/8
- Overall Height (inch): 20
- Process: Brazing
- TRUSCO Welding Rod for Mild Steel (Low-Voltage Type) (Kawat Las Elektrode)Deskripsi:-High titanium oxide type welding rod with particularly good usability for downward and horizontal fillet welding, the arc is stable, spattering is small, and the peeling property of slag is good.-Since it is a welding rod for low voltage welding equipments, it can be used with household power supply of 100V. For welding rods with a wire diameter of 2.6mm or more, 200V power supply is recommended.-Since the penetration is light, it provides a glossy beautiful bead. -For thin plate welding. -JIS Z3211 E4313 standard product(high titanium oxide type welding rod)(*excluding TST10-142, TST10-145)atribut:
- Stick Color: White
- Purpose of Use: For thin plate welding.
- SUPERSTRUT Strut ChannelDeskripsi:These strut channels have slots along the base at regular intervals for interconnections, fastening to walls, or bolting on accessories. They support wiring, plumbing, and mechanical components in electrical and construction applications.atribut:
- UNSPSC: 39121202
- Channel Type: Slotted
- Color: Silver
- Finish: Zinc-Plated
- Hole Size (inch): 9/16 x 1-1/8
- Hole Spacing (inch): 2 (Center to Center)
- Material: Steel
- Overall Length (ft): 20
- Overall Width (inch): 1 5/8
- Slot Length: 1 1/8
- Slot Spacing (inch): 2
- Slot Type: Slotted
- Slot Width (inch): 9/16
- Strut Channel Style: Single
- SUPERIOR Copper Brazing Alloyatribut:
- Material: Copper:93%, Phosphorus:7%
- Length (mm): 500
- Melting point: 705degrees to 805degrees
- Specification: JIS standard BCup-2
- Harris 0 Phos-Copper Brazing Alloy (Kawat Las Brazing)Deskripsi:This low cost alloy is suitable for most copper-to-copper or brass joints where close tolerance can be maintained.atribut:
- Size (mm): 1.27x318
- Solidus Temperature (°C): 710
- Liquidus Temperature (°C): 802
- TRUSCO Pipe Bracket for Channel Support (75 Type) (Braket Pipa)Deskripsi:Can be assembled with bolts just by cutting on-site without welding. It can be used flexibly as a support bracket for any application. For indication materials such as drainage pipes, air conditioning ducts, electrical wiring, etc., and for air conditioning equipment. Other support materials for construction sites.atribut:
- Length (mm): 270
- Width (mm): 40
- Type: Channel bracket
- Thickness (mm): 4.5
- Height (mm): 75
- Slotted hole Φ (mm): 11x50
- Anchor Hole Φ (mm): 12x15
- Finish Material: Steel / Unichrome plating
- Harris High Silver Brazing Alloy SAFETY-SILV 45T (Kawat Las Brazing)atribut:
- AWS Code (A5.8): BAg-36
- Size (mm): 1.6
- Solidus Temperature (°C): 646
- Liquidus Temperature (°C): 685
- Harris Phos-Copper Brazing Alloy STAY-SILV 2 (Kawat Las Brazing)atribut:
- AWS Code (A5.8): BCuP-6
- Size (mm): 1.3x3.2
- Solidus Temperature (°C): 643
- Liquidus Temperature (°C): 788
- Harris Phos-Copper Brazing Alloy STAY-SILV 5 (Kawat Las Brazing)atribut:
- AWS Code (A5.8): BCuP-3
- Size (mm): 1.3x3.2
- Solidus Temperature (°C): 643
- Liquidus Temperature (°C): 816
- SUPERSTRUT End Cap & Cover for Strut ChannelDeskripsi:Channel covers create four-sided strut channel runs and hide conduit from view to give strut channel systems a neat, finished appearance. These covers slide under the open side of the strut channel and don’t require any tools for installation.atribut:
- UNSPSC: 39121701
- Color: Silver
- Finish: Galvanized
- For Strut Channel Size (inch): 1 5/8
- For use with: Strut Channel
- Material: Steel
- Overall Depth (inch): 1/2
- Overall Length (ft): 10
- Overall Width (inch): 1 7/16
- Series: 800
- Thickness (inch): 1/16
- Harris Phos-Copper Brazing Alloy STAY-SILV 15 (Kawat Las Brazing)atribut:
- AWS Code (A5.8): BCuP-5
- Size (mm): 1.3x3.2
- Solidus Temperature (°C): 643
- Liquidus Temperature (°C): 774
- Harris Phos-Copper Brazing Alloy BLOCKADE FC (Kawat Las Brazing)atribut:
- AWS Code (A5.8): BCuP-9
- Size (mm): 2
- Solidus Temperature (°C): 637
- Liquidus Temperature (°C): 674
- Harris High Silver Brazing Alloy SAFETY-SILV 35 (Kawat Las Brazing)atribut:
- AWS Code (A5.8): BAg-35
- Size (mm): 1.6
- Solidus Temperature (°C): 677
- Liquidus Temperature (°C): 732
Daftar Harga silver brazing rod Terbaru November 2026
| SUPERIOR Phosphor Copper Brazing | Rp159.900 |
| Shinfuji Brazing Filler Rod with Flux | Rp67.900 |
| KINDORF Strut Channel | Rp1.299.900 |
| WESTWARD Brazing Alloy (Batang Las) | Rp1.599.900 |
| TRUSCO Welding Rod for Mild Steel (Low-Voltage Type) (Kawat Las Elektrode) | Rp47.900 |
| SUPERSTRUT Strut Channel | Rp3.699.900 |
| SUPERIOR Copper Brazing Alloy | Rp349.900 |
| Harris 0 Phos-Copper Brazing Alloy (Kawat Las Brazing) | Rp519.900 |
| TRUSCO Pipe Bracket for Channel Support (75 Type) (Braket Pipa) | Rp91.900 |
| Harris High Silver Brazing Alloy SAFETY-SILV 45T (Kawat Las Brazing) | Rp23.999.900 |
Data diperbarui pada 23/11/2026 (Harga belum termasuk PPN)



















































































































































%20%26%20Pengelasan/Produk%20Las/Peralatan%20Las/SUPERIOR%20Phosphor%20Copper%20Brazing/7yP106573286-1.jpg)
%20%26%20Pengelasan/Produk%20Las/Las%20Asetilin/Shinfuji%20Brazing%20Filler%20Rod%20with%20Flux/P102002957-1.jpg)

%20%26%20Pengelasan/Produk%20Las/Elektrode%20Las/Kawat%20Las%20untuk%20Tembaga/WESTWARD%20Brazing%20Alloy%20(Batang%20Las)/reP107715986-1.jpg)
%20%26%20Pengelasan/Produk%20Las/Elektrode%20Las/Kawat%20Las%20untuk%20Mild%20Steel%20%26%20High%20Tensile%20Steel/TRUSCO%20Welding%20Rod%20for%20Mild%20Steel%20(Low-Voltage%20Type)%20(Kawat%20Las%20Elektrode)/P102971514-1.jpg)

%20%26%20Pengelasan/Produk%20Las/Las%20Asetilin/SUPERIOR%20Copper%20Brazing%20Alloy/P102004104-2.jpg)
%20%26%20Pengelasan/Produk%20Las/Elektrode%20Las/Kawat%20Las%20untuk%20Tembaga/Harris%200%20Phos-Copper%20Brazing%20Alloy%20(Kawat%20Las%20Brazing)/62P105717218-1.jpg)
%20(Braket%20Pipa)/a5P106573365-1.jpg)
%20%26%20Pengelasan/Produk%20Las/Kawat%20Las/Welding%20Wire%20untuk%20Tembaga/Harris%20High%20Silver%20Brazing%20Alloy%20SAFETY-SILV%2045T%20(Kawat%20Las%20Brazing)/neP106948842-1.jpg)
%20%26%20Pengelasan/Produk%20Las/Elektrode%20Las/Kawat%20Las%20untuk%20Tembaga/Harris%20Phos-Copper%20Brazing%20Alloy%20STAY-SILV%202%20(Kawat%20Las%20Brazing)/kpP106948745-1.jpg)
%20%26%20Pengelasan/Produk%20Las/Elektrode%20Las/Kawat%20Las%20untuk%20Tembaga/Harris%20Phos-Copper%20Brazing%20Alloy%20STAY-SILV%205%20(Kawat%20Las%20Brazing)/l7P106948763-1.jpg)
%20%26%20Pengelasan/Produk%20Las/Bahan%20Kimia%20Pengelasan/Lain%20-%20lain/Harris%20Brazing%20Flux%20STAY-SILV%20(Fluks%20Patri)/p3P106948903-3.jpg)

%20%26%20Pengelasan/Produk%20Las/Elektrode%20Las/Kawat%20Las%20untuk%20Tembaga/Harris%20Phos-Copper%20Brazing%20Alloy%20STAY-SILV%2015%20(Kawat%20Las%20Brazing)/lpP106948781-1.jpg)
%20%26%20Pengelasan/Produk%20Las/Elektrode%20Las/Kawat%20Las%20untuk%20Tembaga/Harris%20Phos-Copper%20Brazing%20Alloy%20BLOCKADE%20FC%20(Kawat%20Las%20Brazing)/meP106948806-1.jpg)
%20%26%20Pengelasan/Produk%20Las/Elektrode%20Las/Kawat%20Las%20untuk%20Tembaga/Harris%20High%20Silver%20Brazing%20Alloy%20SAFETY-SILV%2035%20(Kawat%20Las%20Brazing)/mwP106948824-1.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)
/WD-40%20Multi-Use%20Product%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/Mama%20Lemon%20Sabun%20Cuci%20Piring%20Cair%20Pouch%20(Dishwashing%20Liquid)%20Extra%20Pouch%20680ml%201pc/j1S000001685-5.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201box(5reams)/meS056175806-2.jpg)
/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2040x40cm%20320gsm%20(Cleaning%20Cloth)%20Biru%20Muda%201pc/ntS034715857-3.jpg)

/Sunlight%20Sabun%20Cuci%20Piring%20Pouch%20(Dishwashing%20Liquid)%20Lime%20370ml%201pc/j8S032839692-2.jpg)
%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)/ABC%20(Battery)%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)%20LR03%20Milenium%20Power%204B%2B2B%201pack(4%2B2pcs)/4kS028113164-2.jpg)

/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/Kenko%20Cutter%20Refill%20Blade%20(Isi%20Mata%20Pisau)%20L-150%20100x18mm%201pack(5pcs)/2gS000021088-3.jpg)
/monotaro_id%201%20inch%20Clear%20Tape%20(Solasi%20%2F%20Selotip)%2064m%20Transparent%2024mmx72yard%201roll/96S042206330-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Sekali%20Pakai/Sarung%20Tangan%20PVC%20Sekali%20Pakai/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)%20W-22599%2010%C2%B5%201pack(50pcs)/jsS039716712-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20Sekali%20Pakai/Masker%20Daily/Suojella%203ply%20Earloop%20Rubber%20Mask/Suojella%203ply%20Earloop%20Rubber%20Mask%20White%201box(50pcs)/9pS031693349-2.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2035x35cm%20300gsm%20(Cleaning%20Cloth)%20Biru%20Tua%201pc/65S039548221-2.jpg)
/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/3M%20Red%20Buffer%20Pad%205100%20(Pad%20Buffer%20Lantai)%2016inch%201pc/3cS033966120-1.jpg)
/Standard%20Pen%20AE-7%20(Pulpen%20%2F%20Bolpoin)%20ATK02092%20Alfa%20Tip%20Black%200_5mm%201pc/dzS034610503-1.jpg)